• The item cannot be ordered due to missing prices.

Hexagon key L-wrench, long with knurling, Hexagon: 3mm

Article no.: 627190 3

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Material: PB Swiss Tools special alloy.

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 3 mm
Material PB Swiss Tools special alloy.
Stock length 130×24 mm
Drive profile Hexagon screwdriver
Retainer function no
Type of shank round, knurled
Ball point on the long arm yes
Long version yes
Type of product Screwdriver

Identification numbers & Classifications

Article number 627190 3
EAN / GTIN 7610733265329
Manufacturer number 3212.L 3

Description

Version:

L-form shaft; ball point can be applied up to an angle of 30°.
PB Swiss Tools special steel combining maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated.

Advantage:

The knurling to ISO 13444 type B increases the grip in wet or oily environments and thus enhances safety.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart