{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 2 mm | |
Material | PB Swiss Tools special alloy. | |
Stock length | 103×19 mm | |
Drive profile | Hexagon screwdriver | |
Retainer function | no | |
Type of shank | round, knurled | |
Ball point on the long arm | yes | |
Long version | yes | |
Type of product | Screwdriver |
Article number | 627190 2 | |
EAN / GTIN | 7610733265305 | |
Manufacturer number | 3212.L 2 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon key L-wrench, long with knurling, Hexagon: 2mm |
||||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Long version | yes | yes | yes | yes |
Hexagon | 2 mm | 2 mm | 2 mm | 2 mm |
Stock length | 103×19 mm | 102×18 mm | 100×16 mm | 102×18 mm |
Type of product | Screwdriver | Screwdriver | Screwdriver | Screwdriver |