{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 9/64 in | |
Stock length | 129×24 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdrivers |
Article number | 627170 9/64 | |
EAN / GTIN | 7610733203840 | |
Manufacturer number | 212Z.L 9/64 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Hexagon key L-wrench, long chrome-plated 9/64 in |
|||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Ball point on the long arm | yes | ||
Long version | no | ||
Hexagon | 9/64 | 9/64 | 9/64 |
Material | Chrome vanadium steel | ||
Stock length | 129×24 | 72×26 | 107×25 |
Type of product | Screwdrivers | Screwdrivers | Screwdriver |