• The item cannot be ordered due to missing prices.

Hexagon key L-wrench, long chrome-plated 5/32 in

Article no.: 627170 5/32

Select article variation and quantity

Hexagon (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Hexagon 5/32 in
Stock length 136×26 mm
Drive profile Hexagon screwdriver
Type of product Screwdrivers

Identification numbers & Classifications

Article number 627170 5/32
EAN / GTIN 7610733203857
Manufacturer number 212Z.L 5/32

Description

Version:

L-form shaft; ball point can be applied up to an angle of 30°.
PB Swiss Tools special steel combining maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated (sizes 1/20 burnished). Edges slightly chamfered.

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon key L-wrench, long chrome-plated 5/32 in

Hexagon key L-wrench, long chrome-plated 5/32 in

Drive profile Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver
Ball point on the long arm yes
short arm yes
Surface phosphated
Hexagon 5/32 5/32 5/32
Stock length 136×26 74×29 114×29
Type of product Screwdrivers Screwdrivers Screwdriver

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart