• The item cannot be ordered due to missing prices.

Hexagon key L-wrench set imperial dimensions, chrome plated 12Z

Article no.: 627331 12Z

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 12
Drive profile Hexagon screwdriver
Colour coding no
Type of product Screwdriver

Identification numbers & Classifications

Article number 627331 12Z
EAN / GTIN 7610733201631
Manufacturer number 212Z.LH-12

Description

Version:

L-form shaft; ball point can be applied up to an angle of 30°.
PB Swiss Tools special steel combining maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated (size 1/20 burnished), edges slightly chamfered.

Content:

1 each L-wrench No. 627170: Size 1/20; 1/16; 5/64; 3/32; 7/64; 1/8; 9/64; 5/32; 3/16; 7/32; 1/4; 5/16
Storage in: Plastic clip

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart