• The item cannot be ordered due to missing prices.

Hexagon key L-wrench, long powder-coated, Hexagon: 5mm

Article no.: 627140 5

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Material: PB Swiss Tools special alloy.

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 5 mm
Material PB Swiss Tools special alloy.
Stock length 170×30 mm
Drive profile Hexagon screwdriver
Surface powder-coated
Long version yes
Type of product Screwdriver

Identification numbers & Classifications

Article number 627140 5
EAN / GTIN 7610733200368
Manufacturer number 212.L 5 OR

Description

Version:

L-form shaft; ball point can be applied up to an angle of 30°.
PB Swiss Tools special steel combining maximum hardness with exceptional toughness. Surface nickel-plated, chrome-plated and powder-coated. Edges slightly chamfered.

Advantage:

Correct wrench size quickly located by clear colour coding.

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon key L-wrench, long powder-coated, Hexagon: 5mm

Hexagon key L-wrench, long powder-coated, Hexagon: 5mm

Drive profile Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver
Long version yes yes yes yes
Stock length 170×30 mm 165×33 mm 160×28 mm 165×33 mm
Type of product Screwdriver Screwdriver Screwdriver Screwdriver

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart