• The item cannot be ordered due to missing prices.

Hexagon key L-wrench set, long powder-coated 7

Article no.: 627141 7

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT
  • Material: PB Swiss Tools special alloy

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 7
Material PB Swiss Tools special alloy
Drive profile Hexagon screwdriver
Surface nickel plated, powder−coated
Width across flats metric
Colour coding yes
Ball point on the long arm yes
Type of product Screwdriver

Identification numbers & Classifications

Article number 627141 7
EAN / GTIN 7610733261369
Manufacturer number 212.LH-6 RB

Description

Version:

L-form shaft, ball point can be applied up to an angle of 30°.
Surface nickel-plated, chrome-plated and powder-coated. Edges slightly chamfered.
PB Swiss Tools special steel combining maximum hardness with exceptional toughness.

Advantage:

Correct wrench size quickly located by clear colour coding.

Content:

1 each L-wrench No. 627140: Sizes 1.5; 2; 2.5; 3; 4; 5; 6
Presented in: Plastic clip

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon key L-wrench set, long powder-coated 7

Hexagon key L-wrench set, long powder-coated 7

Drive profile Hexagon screwdriver Hexagon screwdriver
Number of screwdrivers 7 7
Colour coding yes
Ball point on the long arm yes
Surface nickel plated, powder−coated nickel-plated
Material PB Swiss Tools special alloy
Type of product Screwdriver Screwdriver

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart