{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of screwdrivers | 8 | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdrivers |
Article number | 626106 8 | |
EAN / GTIN | 4045197921710 | |
Manufacturer number | 626106 8 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hexagon key L-wrench set nickel-plated 8 |
||
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
Number of screwdrivers | 8 | 8 |
Surface | nickel-plated | |
Width across flats | metric | |
Socket size | 2 ;2.5 ;3 | |
Type of product | Screwdrivers | Screwdriver |