• The item cannot be ordered due to missing prices.

Hexagon key L-wrench, long nickel-plated, Hexagon: 3mm

Article no.: 626105 3

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Material: Chrome vanadium steel

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Material Chrome vanadium steel
Stock length 129×23 mm
Drive profile Hexagon screwdriver
Long version yes
Type of product Screwdrivers

Identification numbers & Classifications

Article number 626105 3
EAN / GTIN 4045197921598
Manufacturer number 626105 3

Description

Version:

L-form shaft to DIN ISO 2936 L, end faces squared and chamfered. Chrome vanadium steel, through hardened (toughened).
Nickel-plated.

Note:

HOLEX hexagon key L-wrenches also available in imperial sizes (No. 626108 and No. 626128).

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon key L-wrench, long nickel-plated, Hexagon: 3mm

Hexagon key L-wrench, long nickel-plated, Hexagon: 3mm

Drive profile Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver
Retainer function Sprung retainer ball from size 3
Ball point on the long arm yes
Long version yes yes yes
Material Chrome vanadium steel Chrome vanadium steel Chrome vanadium steel
Stock length 129×23 mm 129×23 mm 126×20 mm
Type of product Screwdrivers Screwdrivers Screwdriver

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart