• The item cannot be ordered due to missing prices.

Hexagon key L-wrench, long nickel-plated, Hexagon: 14mm

Article no.: 626105 14

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Material: Chrome vanadium steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material Chrome vanadium steel
Stock length 294×70 mm
Drive profile Hexagon screwdriver
Long version yes
Type of product Screwdrivers

Identification numbers & Classifications

Article number 626105 14
EAN / GTIN 4045197921680
Manufacturer number 626105 14

Description

Version:

L-form shaft to DIN ISO 2936 L, end faces squared and chamfered. Chrome vanadium steel, through hardened (toughened).
Nickel-plated.

Note:

HOLEX hexagon key L-wrenches also available in imperial sizes (No. 626108 and No. 626128).

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon key L-wrench, long nickel-plated, Hexagon: 14mm

Hexagon key L-wrench, long nickel-plated, Hexagon: 14mm

Drive profile Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver
Long version yes
Surface nickel-plated manganese phosphated
Hexagon 14 mm 14 mm
Material Chrome vanadium steel
Stock length 294×70 mm 154×70 mm 154×70 mm
Type of product Screwdrivers Screwdrivers Screwdrivers

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart