• The item cannot be ordered due to missing prices.

Electronics screwdriver for Torx® TX4

Article no.: 625775 TX4

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Torx® profile TX4
Blade length 40 mm
overall length 133 mm
Drive profile Screwdriver for TORX® screws
Material of blade PB Swiss Tools special alloy.
Cap rotatable yes
Bore in the Torx® profile no
Type of product Screwdriver

Identification numbers & Classifications

Article number 625775 TX4
EAN / GTIN 7610733268511
Manufacturer number 8124.4-40

Description

Version:

Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Chrome plated surface, black tip
Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated, black tip.
From TX6 Torx® profile with hole for screws with and without a tamper-proof pin.

Application:

For precise, efficient screw driving operations for electronics applications. Also ideal for all sensitive setting and adjustment work.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart