{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX3 | |
Blade length | 40 mm | |
overall length | 133 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material of blade | PB Swiss Tools special alloy. | |
Cap rotatable | yes | |
Bore in the Torx® profile | no | |
Type of product | Screwdriver |
Article number | 625775 TX3 | |
EAN / GTIN | 7610733268504 | |
Manufacturer number | 8124.3-40 |