{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX10 | |
Blade length | 70 mm | |
overall length | 163 mm | |
Drive profile | Screwdriver for TORX® screws with hole | |
Material of blade | PB Swiss Tools special alloy. | |
Cap rotatable | yes | |
Bore in the Torx® profile | yes | |
Type of product | Screwdriver |
Article number | 625775 TX10 | |
EAN / GTIN | 7610733268573 | |
Manufacturer number | 8124.B 10-70 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Electronics screwdriver for Torx® TX10 |
||
Drive profile | Screwdriver for TORX® screws with hole | Screwdriver for TORX® screws with hole |
overall length | 163 mm | 160 mm |
Cap rotatable | yes | no |
Blade length | 70 mm | 70 mm |
Material of blade | PB Swiss Tools special alloy. | Chrome vanadium special steel |
Bore in the Torx® profile | yes | yes |
Type of product | Screwdriver | Screwdriver |