• The item cannot be ordered due to missing prices.

Screwdriver for Torx® TX20

Article no.: 625500 TX20

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Manufacturer's designation 367 TORX®
Torx® profile TX20
Blade length 100 mm
overall length 198 mm
Drive profile Screwdriver for TORX® screws
Material of blade high-quality tool steel
Material of handle impact-resistant plastic with integral soft zones
Surface matt chrome plated
Type of product Screwdrivers

Identification numbers & Classifications

Article number 625500 TX20
EAN / GTIN 4013288148544
Manufacturer number 05028010001

Description

Version:

Kraftform handle with integral soft zones. Blade of high quality tool steel, surface matt chrome-plated, black tips.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart