• The item cannot be ordered due to missing prices.

Tool selection “BIG Basic Move” mechanics 90 pieces, Number of tools: 90

Article no.: 680106 90

Select article variation and quantity

Number of tools Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool set

Identification & Classification

Article number 680106 90
EAN / GTIN 4003773086222
Manufacturer number 00 21 06 M
Manufacturer KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Version:

Comprehensive tool selection with a total of 90 brand tools, 12 of which are from KNIPEX in a high-quality tool case. With mobility unit and telescopic handle.
Case made from ABS with all-round aluminium frame.

Content:

Diagonal cutter: 1 pc. length 160 mm
Heavy-duty diagonal cutters: 1 pc. length 200 mm
Compact bolt cutter CoBolt®: 1 pc. No. 731752 size 200
Multi-function key TwinKey®: 1 pc. No. 623550
Snipe nose pliers with cutting edge and straight jaws: 1 pc.
Snipe nose pliers with cutting edge and angled jaws: 1 pc.
Super Knips® electronics side cutters: 1 pc. No. 726620 size 140
Cobra® water pump pliers: 1 pc. No. 705800 size 250
Pliers wrench: 1 pc. No. 813702 size 250
ErgoStrip® universal stripping tool: 1 pc. No. 728091 size 8-13
Folding cable knife: 1 pc. No. 844610 size 1
Spirit level: 1 pc. length 220 mm
Zyklop metal ratchet set, 1/4 inch: 1 pc. No. 630295 size S (28-piece)
Hexagon key L-wrench set with ball head and holder: 1 pc. 1.5 − 10 mm, 9-piece
Combination spanner set in holder: 1 pc. 6 − 19 mm, 12-piece
Automatic centre punch: 1 pc. 60N - 130N
Pin punch set: 1 pc. ⌀ 3 − 10 mm, 6-piece
Folding wooden rule: 1 pc. length 2 metres
Engineer's hammer: 1 each size 300 g
Screwdriver for Phillips screws: 1 pc. each No. 668260 size 1; 2; 3
Screwdriver for Pozidriv: 1 pc. each No. 668270 size 1; 2; 3
Screwdriver for slot-head: 1 pc. each No. 662200 size 3.5; 4
Screwdriver for slot-head with impact cap: 1 pc. each No. 660300 size 5.5; 7; 9
Screwdriver for internal Torx®: 1 pc. each No. 625500 size TX10; TX15; TX20; TX25; TX30
Electronics screwdriver for Philips: 1 pc. each No. 668800 size 00; 0
Electronics screwdriver for slot-head: 1 pc. each No. 664600 size 1.5; 2.5
Toolcase: 1 pc. No. 692613 size 1

Note:

Supplied with tools sorted in a tool case.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart