• The item cannot be ordered due to missing prices.

Screwdriver for Torx® TX40

Article no.: 625500 TX40

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Manufacturer's designation 367 TORX®
Torx® profile TX40
Blade length 130 mm
overall length 242 mm
Drive profile Screwdriver for TORX® screws
Material of blade high-quality tool steel
Material of handle impact-resistant plastic with integral soft zones
Surface matt chrome plated
Type of product Screwdrivers

Identification numbers & Classifications

Article number 625500 TX40
EAN / GTIN 4013288004284
Manufacturer number 05028020001

Description

Version:

Kraftform handle with integral soft zones. Blade of high quality tool steel, surface matt chrome-plated, black tips.

Downloads & documents

Compare with similar products

This article


Recommendations


Screwdriver for Torx®  TX40

Screwdriver for Torx® TX40

Drive profile Screwdriver for TORX® screws Screwdriver for TORX® screws
overall length 242 250
Blade length 130 130
Material of handle impact-resistant plastic with integral soft zones Multi-component plastic
Material of blade high-quality tool steel
Torx® profile TX40 TX40
Type of product Screwdrivers Screwdrivers

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart