• The item cannot be ordered due to missing prices.

Torx® key L-wrench, with MagicSpring® retainer function, Torx® profile: TX6

Article no.: 625030 TX6

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Torx® profile TX6
Stock length 80×15 mm
Drive profile Screwdriver for TORX® screws
Material Chrome vanadium steel
Type of shank angled
Surface manganese phosphated
Ball point on the long arm no
Type of product Screwdrivers

Identification numbers & Classifications

Article number 625030 TX6
EAN / GTIN 4010995312336
Manufacturer number 31233

Description

Version:

L-shank; through hardened (hard and tough). Long arm with MagicSpring® retaining spring
from size TX6, which reliably holds all Torx® screws secure.

Material:

Chrome vanadium steel, manganese phosphated.

Downloads & documents

Compare with similar products

This article


Recommendations


Torx® key L-wrench, with MagicSpring® retainer function, Torx® profile: TX6

Torx® key L-wrench, with MagicSpring® retainer function, Torx® profile: TX6

Drive profile Screwdriver for TORX® screws Screwdriver for TORX® screws Screwdriver for TORX® screws
Type of shank angled angled angled
Ball point on the long arm no no no
Surface manganese phosphated galvanized phosphated
Material Chrome vanadium steel Chrome vanadium steel Chromium vanadium steel
Stock length 80×15 mm 80×15 mm 42×16 mm
Type of product Screwdrivers Screwdrivers Screwdriver

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart