{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX10 | |
Stock length | 121×23 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material | Chrome vanadium steel | |
Type of shank | angled | |
Surface | manganese phosphated | |
Ball point on the long arm | no | |
Type of product | Screwdrivers |
Article number | 625030 TX10 | |
EAN / GTIN | 4010995312374 | |
Manufacturer number | 31237 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Torx® key L-wrench, with MagicSpring® retainer function TX10 |
|||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
Type of shank | angled | angled | angled |
Ball point on the long arm | no | no | no |
Surface | manganese phosphated | galvanized | phosphated |
Material | Chrome vanadium steel | Chrome vanadium steel | Chromium vanadium steel |
Stock length | 121×23 mm | 121×23 mm | 51×17 mm |
Type of product | Screwdrivers | Screwdrivers | Screwdriver |