• The item cannot be ordered due to missing prices.

Torx® key L-wrench, with MagicSpring® retainer function TX6

Article no.: 625020 TX6

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Torx® profile TX6
Stock length 80×15 mm
Drive profile Screwdriver for TORX® screws
Material Chrome vanadium steel
Type of shank angled
Surface galvanized
Ball point on the long arm no
Type of product Screwdrivers

Identification numbers & Classifications

Article number 625020 TX6
EAN / GTIN 4045197609168
Manufacturer number 625020 TX6

Description

Version:

L-shank; through hardened (hard and tough). Long arm with MagicSpring® retaining spring
from size TX6, which reliably holds all Torx® screws secure.

Material:

Chrome vanadium steel, electro-galvanised.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart