{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX8 | |
Stock length | 101×20 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material | Chrome vanadium steel | |
Type of shank | angled | |
Surface | galvanized | |
Ball point on the long arm | no | |
Type of product | Screwdrivers |
Article number | 625020 TX8 | |
EAN / GTIN | 4045197609182 | |
Manufacturer number | 625020 TX8 |
This article |
Recommendations |
|
---|---|---|
Torx® key L-wrench, with MagicSpring® retainer function, Torx® profile: TX8 |
||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
Ball point on the long arm | no | no |
Surface | galvanized | phosphated |
Material | Chrome vanadium steel | Chromium vanadium steel |
Stock length | 101×20 mm | 48×16 mm |
Torx® profile | TX8 | TX8 |
Type of product | Screwdrivers | Screwdriver |