{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX27 | |
Stock length | 176×36 mm | |
Drive profile | Screwdriver for TORX® screws | |
Material | Chrome vanadium steel | |
Type of shank | angled | |
Surface | galvanized | |
Ball point on the long arm | no | |
Type of product | Screwdrivers |
Article number | 625020 TX27 | |
EAN / GTIN | 4045197609243 | |
Manufacturer number | 625020 TX27 |
This article |
Recommendations |
|
---|---|---|
Torx® key L-wrench, with MagicSpring® retainer function TX27 |
||
Drive profile | Screwdriver for TORX® screws | Screwdriver for TORX® screws |
Type of shank | angled | angled |
Ball point on the long arm | no | yes |
Surface | galvanized | chrome-plated |
Material | Chrome vanadium steel | Chromium vanadium steel |
Torx® profile | TX27 | TX27 |
Type of product | Screwdrivers | Screwdriver |