• The item cannot be ordered due to missing prices.

Nut spinner with 2-component Haptoprene T-handle, blade length 200 mm, Width across flats: 7mm

Article no.: 622552 7

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 7 mm
overall length 262 mm
Drive profile Hexagon socket
Type of product Socket spanner

Identification numbers & Classifications

Article number 622552 7
EAN / GTIN 4067263012672
Manufacturer number 622552 7

Description

Version:

Cleanly formed, deep hexagon spinner head.
Ergonomically shaped T-handle with easy-grip Haptoprene surface and an impact-resistant plastic core. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart