• The item cannot be ordered due to missing prices.

Nut spinner with 2-component Haptoprene T-handle, blade length 200 mm 11 mm

Article no.: 622552 11

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Width across flats 11 mm
    overall length 275 mm
    Drive profile Hexagon socket
    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 622552 11
    EAN / GTIN 4067263012702
    Manufacturer number 622552 11

    Description

    Version:

    Cleanly formed, deep hexagon spinner head.
    Ergonomically shaped T-handle with easy-grip Haptoprene surface and an impact-resistant plastic core. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart