{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 13 mm | |
overall length | 275 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket spanner |
Article number | 622552 13 | |
EAN / GTIN | 4067263012726 | |
Manufacturer number | 622552 13 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |