{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 395 HO | |
Width across flats | 8 mm | |
overall length | 195 mm | |
Blade length | 90 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket spanner |
Article number | 622450 8 | |
EAN / GTIN | 4013288108333 | |
Manufacturer number | 05029464001 |
This article |
Recommendations |
||
---|---|---|---|
Hollow shank nut driver with Kraftform handle, Width across flats: 8mm |
|||
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket |
overall length | 195 mm | 232 mm | 233 mm |
Blade length | 90 mm | 125 mm | 120 mm |
Width across flats | 8 mm | 8 mm | 8 mm |
Type of product | Socket spanner | Socket spanner | Socket spanner |