{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 8 mm | |
overall length | 233 mm | |
Blade length | 120 mm | |
Hexagon collar for wrench assistance | 13 mm | |
Drive profile | Hexagon socket | |
Shaped handle | ergonomic, straight | |
Material of blade | Chromium vanadium steel | |
Material of handle | 2-component Haptoprene | |
Surface of blade | nickel-plated and chrome-plated | |
Blade and handle can be detached | no | |
with extension blade(s) | no | |
Type of product | Socket spanner |
Article number | 622152 8 | |
EAN / GTIN | 4067263012627 | |
Manufacturer number | 622152 8 |
This article |
Recommendations |
|
---|---|---|
Nut spinner with 2-component Haptoprene handle, Width across flats: 8mm |
||
Drive profile | Hexagon socket | Hexagon socket |
overall length | 233 mm | 232 mm |
Blade length | 120 mm | 125 mm |
Width across flats | 8 mm | 8 mm |
Type of product | Socket spanner | Socket spanner |