• The item cannot be ordered due to missing prices.

Hollow shank nut driver with Kraftform handle, Width across flats: 13mm

Article no.: 622450 13

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 395 HO
Width across flats 13 mm
overall length 202 mm
Blade length 90 mm
Drive profile Hexagon socket
Type of product Socket spanner

Identification numbers & Classifications

Article number 622450 13
EAN / GTIN 4013288108357
Manufacturer number 05029466001

Description

Version:

Kraftform handle made of impact resistant plastic with integral soft zones facilitates torque transmission and thus protects hand and arm. The shank is a hollow tube, nicromatt chrome-plated. The hollow shank allows nuts to be tightened even where the screw thread projects beyond the nut.

Downloads & documents

Compare with similar products

This article


Recommendations


Hollow shank nut driver with Kraftform handle, Width across flats: 13mm

Hollow shank nut driver with Kraftform handle, Width across flats: 13mm

Drive profile Hexagon socket Hexagon socket Hexagon socket
overall length 202 mm 185 mm 382 mm
Manufacturer's designation 395 HO
Blade length 90 mm 65 mm 350 mm
Width across flats 13 mm 13 mm 13 mm
Type of product Socket spanner Socket spanner Socket spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart