{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 13 mm | |
overall length | 382 mm | |
Blade length | 350 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket spanner |
Article number | 622751 13 | |
EAN / GTIN | 4045197950369 | |
Manufacturer number | 622751 13 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Nut spinner with T-handle, blade length 350 mm 13 mm |
|||||
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket |
overall length | 382 | 262 | 185 | 157 | 245 |
Blade length | 350 | 230 | 65 | 125 | 125 |
Standard | DIN 3125 | ||||
Width across flats | 13 | 13 | 13 | 13 | 13 |
Type of product | Socket spanner | Socket spanner | Socket spanner | Socket spanner | Socket spanner |