{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 85 mm | |
Norm | DIN 7444 | |
Spanner length L | 362 mm | |
Ring ⌀ D | 128 mm | |
Ring thickness h | 36.5 mm | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | phosphated | |
Type of product | Spanner |
Article number | 619161 85 | |
EAN / GTIN | 4062406097769 | |
Manufacturer number | 619161 85 |