{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 50 mm | |
Norm | DIN 7444 | |
Spanner length L | 255 mm | |
Ring ⌀ D | 78 mm | |
Ring thickness h | 24 mm | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | phosphated | |
Type of product | Spanner |
Article number | 619161 50 | |
EAN / GTIN | 4062406097592 | |
Manufacturer number | 619161 50 |