• The item cannot be ordered due to missing prices.

Slogging ring spanner, straight 32 mm

Article no.: 619161 32

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 32 mm
Norm DIN 7444
Spanner length L 195 mm
Ring ⌀ D 51 mm
Ring thickness h 17 mm
Manufacturing process drop forged
Material Chrome vanadium steel
Surface phosphated
Type of product Spanner

Identification numbers & Classifications

Article number 619161 32
EAN / GTIN 4062406097554
Manufacturer number 619161 32

Description

Version:

Drop forged, with short, strong profile shaft and reinforced striking end.

Standard:

DIN 7444

Material:

Chrome vanadium steel, phosphated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart