{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 70 mm | |
Standard | DIN 7444 | |
Spanner length L | 355 mm | |
Ring ⌀ D | 97 mm | |
Ring thickness h | 48 mm | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | painted green | |
Type of product | Spanner |
Article number | 619000 70 | |
EAN / GTIN | 4018754023264 | |
Manufacturer number | 42010070 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Slogging ring spanner, straight 70 mm |
||
Standard | DIN 7444 | DIN 7444 |
Ring ⌀ D | 97 | 108 |
Spanner length L | 355 | 320 |
Width across flats | 70 | 70 |
Material | Chrome alloy steel | Chrome vanadium steel |
Ring thickness h | 48 | 32.5 |
Type of product | Spanner | Spanner |