{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 65 mm | |
Standard | DIN 7444 | |
Spanner length L | 325 mm | |
Ring ⌀ D | 90.5 mm | |
Ring thickness h | 45 mm | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | painted green | |
Type of product | Spanner |
Article number | 619000 65 | |
EAN / GTIN | 4018754023257 | |
Manufacturer number | 42010065 |
This article |
Recommendations |
|
---|---|---|
Slogging ring spanner, straight, Width across flats: 65mm |
||
Manufacturing process | drop forged | drop forged |
Surface | painted green | phosphated |
Ring ⌀ D | 90.5 mm | 102 mm |
Width across flats | 65 mm | 65 mm |
Material | Chrome alloy steel | Chrome vanadium steel |
Ring thickness h | 45 mm | 28 mm |
Type of product | Spanner | Spanner |