• The item cannot be ordered due to missing prices.

Slogging ring spanner, straight 36 mm

Article no.: 619000 36

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 36 mm
Standard DIN 7444
Spanner length L 195 mm
Ring ⌀ D 52.4 mm
Ring thickness h 26 mm
Manufacturing process drop forged
Material Chrome alloy steel
Surface painted green
Type of product Spanner

Identification numbers & Classifications

Article number 619000 36
EAN / GTIN 4018754023165
Manufacturer number 42010036

Description

Version:

Drop forged, with short, strong profile shaft and reinforced striking end.
Extremely thin ring, exact tolerance jaw widths for working on bolts in very restricted places. The ring is higher than standard nuts, thus jamming is impossible. Stronger than any bolt.

Material:

Chrome alloy steel, painted green.

Downloads & documents

Compare with similar products

This article


Recommendations


Slogging ring spanner, straight  36 mm

Slogging ring spanner, straight 36 mm

Surface painted green phosphated
Ring ⌀ D 52.4 57.5
Spanner length L 195 205
Width across flats 36 36
Material Chrome alloy steel Chrome vanadium steel
Ring thickness h 26 19
Type of product Spanner Spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart