• The item cannot be ordered due to missing prices.

Single ended ring spanner fully insulated, Width across flats: 13mm

Article no.: 618203 13

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 13 mm
Wrench length 200 mm
Type of product Spanner

Identification numbers & Classifications

Article number 618203 13
EAN / GTIN 4067263040521
Manufacturer number 618203 13

Description

Version:

Drop forged; chrome-plated; with plastic insulation up to 1000 Volt to DIN EN IEC 60900 / VDE 0682-201.

Material:

Chrome vanadium steel.

Downloads & documents

Compare with similar products

This article


Recommendations


Single ended ring spanner fully insulated, Width across flats: 13mm

Single ended ring spanner fully insulated, Width across flats: 13mm

Standard DIN EN IEC 60900 / VDE 0682-201
Ratchet function yes
Ring ⌀ D 31 mm
Wrench length 200 mm
Width across flats 13 mm 13 mm
Head height h 13.8 mm
Type of product Spanner Spanner

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart