• The item cannot be ordered due to missing prices.

Single ended ring spanner fully insulated, Width across flats: 8mm

Article no.: 618203 8

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 8 mm
Wrench length 150 mm
Type of product Spanner

Identification numbers & Classifications

Article number 618203 8
EAN / GTIN 4067263040392
Manufacturer number 618203 8

Description

Version:

Drop forged; chrome-plated; with plastic insulation up to 1000 Volt to DIN EN IEC 60900 / VDE 0682-201.

Material:

Chrome vanadium steel.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart