{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 11 mm | |
Wrench length | 180 mm | |
Type of product | Spanner |
Article number | 618203 11 | |
EAN / GTIN | 4067263040514 | |
Manufacturer number | 618203 11 |
This article |
Recommendations |
|
---|---|---|
Single ended ring spanner fully insulated, Width across flats: 11mm |
||
Manufacturing process | drop forged | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Ratchet function | yes | |
Wrench length | 180 mm | |
Spanner length L | 140 mm | |
Width across flats | 11 mm | 11 mm |
Type of product | Spanner | Spanner |