• The item cannot be ordered due to missing prices.

Open ended spanner / ratchet ring spanner short version, Width across flats: 8mm

Article no.: 614816 8

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 8 mm
Spanner length L 88 mm
Jaw width b 18 mm
Jaw height h1 5 mm
Ring thickness h2 7 mm
Ring ⌀ D 17.5 mm
Ring setting 0 degrees
No. of teeth 72
Working arc 5 degrees
Manufacturing process drop forged
Material Chrome vanadium steel
Surface matt chrome-plated
Width across flats metric
Type of product Spanner

Identification & Classification

Article number 614816 8
EAN / GTIN 4045197298218
Manufacturer number 614816 8
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Drop forged. Ring end with especially smooth−running, robust ring ratchet. Extremely small working arc of 5°.

Material:

Chrome vanadium steel, matt chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase
Your contact person
To shopping cart