• The item cannot be ordered due to missing prices.

Open ended spanner / ratchet ring spanner short version 10 mm

Article no.: 614816 10

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Width across flats 10 mm
Spanner length L 94 mm
Jaw width b 22 mm
Jaw height h1 5.2 mm
Ring thickness h2 7.7 mm
Ring ⌀ D 20.8 mm
Ring setting 0 degrees
No. of teeth 72
Working arc 5 degrees
Manufacturing process drop forged
Material Chrome vanadium steel
Surface matt chrome-plated
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 614816 10
EAN / GTIN 4045197198945
Manufacturer number 614816 10

Description

Version:

Drop forged. Ring end with especially smooth−running, robust ring ratchet. Extremely small working arc of 5°.

Material:

Chrome vanadium steel, matt chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Open ended spanner / ratchet ring spanner short version 10 mm

Open ended spanner / ratchet ring spanner short version 10 mm

Manufacturing process drop forged drop forged drop forged drop forged
Ring ⌀ D 20.8 20.8 20.8 20.8
Spanner length L 94 160 160 160
Width across flats metric metric metric metric
Ring thickness h2 7.7 7.7 7.7 7.7
Jaw height h1 5.2 5.2 5.2 4.8
Type of product Spanner Spanner Spanner Spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart