• The item cannot be ordered due to missing prices.

Open ended spanner / ratchet ring spanner short version 16 mm

Article no.: 614816 16

Offers

Set with price advantage

Product details

Technical Data

Width across flats 16 mm
Spanner length L 122 mm
Jaw width b 34 mm
Jaw height h1 7.1 mm
Ring thickness h2 10.6 mm
Ring ⌀ D 30.3 mm
Ring setting 0 degrees
No. of teeth 72
Working arc 5 degrees
Manufacturing process drop forged
Material Chrome vanadium steel
Surface matt chrome-plated
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 614816 16
EAN / GTIN 4045197198983
Manufacturer number 614816 16

Description

Version:

Drop forged. Ring end with especially smooth−running, robust ring ratchet. Extremely small working arc of 5°.

Material:

Chrome vanadium steel, matt chrome-plated.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Width across flats (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart