{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 6003 Joker 11 set 1 | |
Number of keys | 11 | |
Ring setting | 15 degrees | |
Material | Chromium-molybdenum steel. | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Measurement system metric | yes | |
Measurement system imperial | no | |
Long version | no | |
Type of product | Spanner |
Article number | 613810 11 | |
EAN / GTIN | 4013288214195 | |
Manufacturer number | 05020231001 |
This article |
Recommendations |
||
---|---|---|---|
Combination spanner set 11 |
|||
Number of keys | 11 | 11 | 11 |
Long version | no | yes | |
Surface | matt chrome-plated | matt chrome-plated | |
Ring setting | 15 | 10 | |
Width across flats | metric | metric | metric |
Material | Chromium-molybdenum steel. | Chrome vanadium steel | |
Type of product | Spanner | Spanner | Spanner |