• The item cannot be ordered due to missing prices.

Combination spanner set, long version 11

Article no.: 614610 11

Select article variation and quantity

Number of keys Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of keys 11
Ring setting 10 degrees
Material Chrome vanadium steel
Surface matt chrome-plated
Width across flats metric
Ring end deep cranked yes
Long version yes
Type of product Spanner

Identification numbers & Classifications

Article number 614610 11
EAN / GTIN 4062406220808
Manufacturer number 614610 11

Description

Version:

Drop-forged. With close tolerance jaw width.
With easy-grip profile shaft. Exceptional tool life and wear resistance. Ring end deep cranked.

Standard:

DIN 3113 B / ISO 3318 / ISO 7738

Material:

Chrome alloy steel; non-flaking chrome-plated, smoothed finish.

Supplied with:

1 each combination spanner No. 614600 / 614200 / 614900: Size 10; 13; 16; 17; 18; 19; 21; 22; 24; 27; 30

Note:

HT-Drive − the special profile. An extremely accurately fitting profile - developed for aviation and aerospace. Tools with this profile can be recognised by the HT-Drive symbol. Advantages:
  • Bolts are gripped on the flanks. − The bolts are protected. − Longer bolt life.
  • Larger contact surfaces between bolt and tool. − Secure grip and higher torque transmission.

Downloads & documents

Compare with similar products

This article


Recommendations


Combination spanner set, long version  11

Combination spanner set, long version 11

Number of keys 11 11
Long version yes
Surface matt chrome-plated
Ring setting 10
Width across flats metric metric
Material Chrome vanadium steel
Type of product Spanner Spanner

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart