{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 6003 Joker | |
Width across flats | 10 mm | |
Standard | DIN 3113 A; ISO 3318; ISO 7738 | |
Spanner length L | 125 mm | |
maximum jaw height h1 | 5 mm | |
maximum ring height h2 max | 9 mm | |
Manufacturing process | drop forged | |
Material | Chromium-molybdenum steel. | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613800 10 | |
EAN / GTIN | 4013288212542 | |
Manufacturer number | 05020201001 |
This article |
Recommendations |
||
---|---|---|---|
Combination spanner 10 mm |
|||
Manufacturing process | drop forged | drop forged | drop forged |
Surface | matt chrome-plated | matt chrome-plated | chromium-plated over nickel |
Spanner length L | 125 | 125 | 165 |
Width across flats | 10 | 10 | 10 |
Width across flats | metric | metric | metric |
maximum ring height h2 max | 9 | 9 | 8 |
Type of product | Spanner | Spanner | Spanner |