• The item cannot be ordered due to missing prices.

Combination spanner 24 mm

Article no.: 613800 24

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Manufacturer's designation 6003 Joker
Width across flats 24 mm
Standard DIN 3113 A; ISO 3318; ISO 7738
Spanner length L 280 mm
maximum jaw height h1 12 mm
maximum ring height h2 max 16 mm
Manufacturing process drop forged
Material Chromium-molybdenum steel.
Surface matt chrome-plated
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 613800 24
EAN / GTIN 4013288218858
Manufacturer number 05020503001

Description

Version:

Drop-forged. With close tolerance jaw width.
Particularly suitable where space is tight. The combination of the 7.5° offset for the open jaws and the bi-hexagon geometry for the ring achieves a doubling of the application points. The small working arc of the open jaws allows the bolt head to be gripped every 15° of rotation.

Standard:

DIN 3113 A / ISO 3318 / ISO 7738

Material:

Chrome molybdenum steel, matt chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Combination spanner  24 mm

Combination spanner 24 mm

Manufacturing process drop forged drop forged drop forged
Surface matt chrome-plated chrome plated matt chrome-plated
Spanner length L 280 280 280
Width across flats 24 24 24
Width across flats metric metric metric
Material Chromium-molybdenum steel. Chrome vanadium steel Chrome vanadium steel
Type of product Spanner Spanner Spanner

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart