• The item cannot be ordered due to missing prices.

Single open ended spanner fully insulated 27 mm

Article no.: 613333 27

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 27 mm
Standard DIN EN IEC 60900 / VDE 0682-201
Spanner length L 249 mm
Head thickness hmax 14 mm
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 613333 27
EAN / GTIN 4067263080138
Manufacturer number 613333 27

Description

Version:

Drop forged, chrome-plated; with plastic insulation up to 1000 Volt to DIN EN IEC 60900 / VDE0682-201.

Material:

Chrome vanadium steel.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart