{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 19 mm | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Spanner length L | 180 mm | |
Head thickness hmax | 12 mm | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613333 19 | |
EAN / GTIN | 4067263080114 | |
Manufacturer number | 613333 19 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Single open ended spanner fully insulated 19 mm |
||
Standard | DIN EN IEC 60900 / VDE 0682-201 | DIN 894 |
Spanner length L | 180 mm | 180 mm |
Width across flats | 19 mm | 19 mm |
Width across flats | metric | metric |
Material | Special steel | |
Head thickness hmax | 12 mm | 7.5 mm |
Type of product | Spanner | Spanner |