{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 10 mm | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Spanner length L | 110 mm | |
Head thickness hmax | 8.1 mm | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613333 10 | |
EAN / GTIN | 4067263070061 | |
Manufacturer number | 613333 10 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Single open ended spanner fully insulated 10 mm |
||
Standard | DIN EN IEC 60900 / VDE 0682-201 | DIN 894 |
Surface | burnished | |
Spanner length L | 110 mm | 110 mm |
Width across flats | 10 mm | 10 mm |
Width across flats | metric | metric |
Head thickness hmax | 8.1 mm | 5 mm |
Type of product | Spanner | Spanner |