• The item cannot be ordered due to missing prices.

Crowfoot spanner 36 mm

Article no.: 612800 36

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 36 mm
Spanner length, L 315 mm
Head thickness h 13 mm
Bore ⌀ 19 mm
Manufacturing process drop forged
Material Chrome vanadium steel
Surface chrome-plated
Type of product Spanner

Identification numbers & Classifications

Article number 612800 36
EAN / GTIN 4024089009989
Manufacturer number 00380003680

Description

Version:

Drop forged, robust shank and powerful jaw.

Application:

For use where access is difficult.

Material:

Chrome vanadium steel, chrome-plated.

Note:

For suitable tommy bars see No. 621600621800.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart