• The item cannot be ordered due to missing prices.

Crowfoot spanner 13 mm

Article no.: 612800 13

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Width across flats 13 mm
    Spanner length, L 160 mm
    Head thickness h 5.5 mm
    Bore ⌀ 8.5 mm
    Manufacturing process drop forged
    Material Chrome vanadium steel
    Surface chrome-plated
    Type of product Spanner

    Identification numbers & Classifications

    Article number 612800 13
    EAN / GTIN 4024089009880
    Manufacturer number 00380001380

    Description

    Version:

    Drop forged, robust shank and powerful jaw.

    Application:

    For use where access is difficult.

    Material:

    Chrome vanadium steel, chrome-plated.

    Note:

    For suitable tommy bars see No. 621600621800.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart