{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 32 mm | |
Spanner length, L | 250 mm | |
Head thickness h | 12 mm | |
Bore ⌀ | 16.5 mm | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Type of product | Spanner |
Article number | 612800 32 | |
EAN / GTIN | 4024089009965 | |
Manufacturer number | 00380003280 | |
Manufacturer | Heyco Qualitätswerkzeuge GmbH & Co. KG, Birgden III 1, 42855 REMSCHEID, Germany, www.heyco.de |